Leviton 5RCMP-KT2 Opt-X® Multi-Position Cable Clamp | Graybar Store
     
Leviton - Opt-X® Multi-Position Cable Clamp - 5RCMP-KT2
+ / - Hover over image to Zoom
Other Views

    Opt-X® Multi-Position Cable Clamp

    Manufacturer: Leviton
    Manufacturer #: 5RCMP-KT2
    SKU: 25626286
    $89.17
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Multiple Cable Grommet, Made in USA
    Standard:TIA\EIA-568-C.3
    Brand or Series:Opt-X®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5RCMP-KT2
    • Mounting Style Enclosure Mount
    • Type Universal Opt-X Cable Clamp Kit
    • UNSPSC 39121302
    • Additional Features Multiple Cable Grommet, Made in USA
    • Brand or Series Opt-X®
    • For Use With Commercial
    • Standard TIA\EIA-568-C.3
    • SKU Spec Sheet
      5RCMP-KT2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Opt-X Multi-Position Cable Clamp Kit, L-Bracket to Mount to Enclosure, Grommet for up to (6) .30" Cables, Multi-Cable Grommet for up to (6) .25" Cables, and Mouting Hardware for use with Opt-X 500I, 1000I, and Ultra Fiber Enclosures