Leviton 5R2UH-S16 2 RU High Density Fiber Enclosure | Graybar Store
     
Leviton - 2 RU High Density Fiber Enclosure - 5R2UH-S16
+ / - Hover over image to Zoom
Other Views

    2 RU High Density Fiber Enclosure

    Manufacturer: Leviton
    Manufacturer #: 5R2UH-S16
    SKU: 25525292
    $712.07
    Checking Pricing
         
    Color:Black
    Standard:TIA\EIA-568-C.3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5R2UH-S16
    • Color Black
    • Application Data Centers, Equipment Rooms, Telecommunication Rooms
    • Mounting Style Rack Mount
    • Type Ultra Fiber Enclosure
    • UNSPSC 39121301
    • Materials 16-Gauge Steel
    • Standard TIA\EIA-568-C.3
    • SKU Spec Sheet
      5R2UH-S16 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Opt-X Ultra 2RU High Density Fiber Enclosure with sliding tray empty accepts up to 16 Opt-X Evolve Adapter Plates or 16 Opt-X Evolve MTP Cassetttes.
    High Density, Sliding Tray, Empty, Accepts up to (16) Opt-X Evolve Adapter Plates or (16) Opt-X Evolve MTP Cassetttes, Made in USA