Leviton 5R1UH-S08 1 RU Ultra High Density Fiber Enclosure, | Graybar Store
     
Leviton - 1 RU Ultra High Density Fiber Enclosure, - 5R1UH-S08
+ / - Hover over image to Zoom
Other Views

    1 RU Ultra High Density Fiber Enclosure,

    Manufacturer: Leviton
    Manufacturer #: 5R1UH-S08
    SKU: 25525291
    $483.12
    Checking Pricing
         
    Color:Black
    Standard:TIA\EIA-568-C.3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5R1UH-S08
    • Color Black
    • Mounting Style Rack Mount
    • Type Fiber Rack Mount Enclosure
    • UNSPSC 39121301
    • Materials 16-Gauge Steel
    • For Use With Data Centers, Equipment Rooms, Telecommunication Rooms
    • Standard TIA\EIA-568-C.3
    • SKU Spec Sheet
      5R1UH-S08 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Opt-X Ultra 1RU High Density Fiber Enclosure with sliding tray empty accepts up to 8 Opt-X Evolve Adapter Plates or 8 Opt-X Evolve MTP Cassetttes.
    Empty, Sliding Tray, 96 Fibers (Using LC), Stylish and Innovative Design, Patch Cord Bend Radius Guides Minimize Macro Bending, Saddles Pivot for Improved Patch Cord Routing and Organization, Made in USA