L. H. Dottie 5MB516212 5/16 x 2-1/2 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread | Graybar Store
     
L. H. Dottie - 5/16 x 2-1/2 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread - 5MB516212
+ / - Hover over image to Zoom
Other Views

    5/16 x 2-1/2 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread

    Manufacturer: L. H. Dottie
    Manufacturer #: 5MB516212
    SKU: 25322145
    $41.71
    Checking Pricing
         
    Length:2-1/2 in.
    Thread Size:5/16-18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 5MB516212
    • UNSPSC 31161620
    • Length 2-1/2 in.
    • Thread Size 5/16-18 in.
    • ECCN EAR99
    Product Overview:
    Grade 5 zinc plated steel 5/16 x 2-1/2 in. hex head cap screws. Hex size 1/2 in. Package of 100.
    Dottie Grade 5 carbon steel hex head cap screws are medium strength (120,000 PSI tensile). Length is determined from the base of the fastener head.