L. H. Dottie 5MB381US 3/8 x 1 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread (USA) | Graybar Store
     
L. H. Dottie - 3/8 x 1 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread (USA) - 5MB381US
+ / - Hover over image to Zoom
Other Views

    3/8 x 1 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread (USA)

    Manufacturer: L. H. Dottie
    Manufacturer #: 5MB381US
    SKU: 25542204
    $0.53
    Checking Pricing
         
    Length:1 in.
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 5MB381US
    • Length 1 in.
    • Thread Size 3/8-16
    • ECCN EAR99
    Product Overview:
    Grade 5 zinc plated steel 3/8 x 1 in. hex head cap screws. Hex size 9/16 in. Package of 100. Made in the USA.
    Dottie Grade 5 carbon steel hex head cap screws are medium strength (120,000 PSI tensile). Length is determined from the base of the fastener head.