King Electrical 5K2412BW Convection Baseboard Heater, K-Series, Standard Density, Bright White, 240V, 1250W | Graybar Store
     
King Electrical - Convection Baseboard Heater, K-Series, Standard Density, Bright White, 240V, 1250W - 5K2412BW
+ / - Hover over image to Zoom
Other Views

    Convection Baseboard Heater, K-Series, Standard Density, Bright White, 240V, 1250W

    Manufacturer: King Electrical
    Manufacturer #: 5K2412BW
    SKU: 99661691
    $151.37
    Checking Pricing
         
    Voltage Rating:240V
    Watts:1250 W
    Length:5 ft. L
    Color:Bright White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer King Electrical
    • Manufacturer # 5K2412BW
    • Color Bright White
    • UNSPSC 40101800
    • Length 5 ft. L
    • Watts 1250 W
    • Voltage Rating 240V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    King Electric; Base Board Heater; WARNOCK HERSEY; K Series; Housing Material: 22 Gauge Electro Galvanized Steel Front Cover, 20 Gauge Electro Galvanized Steel Back Can, Aluminum Element Design; Model: 5K2412BW; Voltage Rating: 240 V; Dimensions: 5 FT Length X 6-3/4 IN Height X 3-1/8 IN Width; Mounting: Wall; Wattage: 1250 WTT; Color: Bright White; Temperature Rating: 175 DEG F; Finish: Baked Enamel; Construction: The Heaters Shall Take Room Air In The Bottom (Lower Front) And Discharge It Through The Top Front, The Heaters Back, Bottom, And Top Shall Be Fabricated From Electro Galvanized 22 Gauge Steel, Front Panels Shall Be Fabricated From 20 Gauge Electro Galvanized Steel, Ribbed Longitudinally For Extra Strength And Have Center Support To Resist Impact Loads, The Heater Casing Shall Have Modern Rounded Ends And Corners To Provide A Smooth Appearance And Finished With A Baked Enamel, The Heater Shall Be Provided With A Continuous Capillary Sensor Tube, For Thermal Protection, Extending The Full Length Of The Heating Element, Rated At 175 DEG F, And Be Fail-Safe Type? The Heater Shall Have A 44 Cubic Inch Junction Box At Both Ends, Furnished With Five 1/2 IN Knockouts Located On The Back, Bottom, And Side, Heater Elements Shall Consist Of High Quality 80 PCT Nickel And, 20 PCT Chromium Alloy Resistant Wire Completely Surrounded By Magnesium Oxide And Enclosed And Swaged In A Rust Resistant Sheath, Ribbon Aluminum Fining Shall Be Compression Welded To The Sheathed Element To Provide Chimney Type Flue For Heat Transfer, Heaters Shall Be Supplied With A One Year Limited Warranty