Leviton 5G597-U24 Copper Patch Panels, Rack, T568A, T568B, 19 inches Rack or Cabinet, IDC, Black, 24 Port, 1 RU | Graybar Store
     
Leviton - Copper Patch Panels, Rack, T568A, T568B, 19 inches Rack or Cabinet, IDC, Black, 24 Port, 1 RU - 5G597-U24
+ / - Hover over image to Zoom
Other Views

    Copper Patch Panels, Rack, T568A, T568B, 19 inches Rack or Cabinet, IDC, Black, 24 Port, 1 RU

    Manufacturer: Leviton
    Manufacturer #: 5G597-U24
    SKU: 25678503
    $317.53
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:24
    Rack Units:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5G597-U24
    • Category DataComm>Patch Panels>Copper Patch Panels
    • Termination Style 19 inches Rack or Cabinet, IDC
    • No. of Ports 24
    • Rack Units 1
    • UNSPSC 43223309
    Product Overview:
    Cat 5e, Rack, T568A, T568B, 19 in Rack or Cabinet, IDC, Black, 24, 1