Leviton 5G460-7W Copper Patch Cables, 7 ft., White, 8 Position Modular Plug, Cat 5e | Graybar Store
     
Leviton - Copper Patch Cables, 7 ft., White, 8 Position Modular Plug, Cat 5e - 5G460-7W
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 7 ft., White, 8 Position Modular Plug, Cat 5e

    Manufacturer: Leviton
    Manufacturer #: 5G460-7W
    SKU: 22087020
    $5.63
    Checking Pricing
         
    Quick Order:Y
    Connectors:8 Position Modular Plug
    Length (Feet):7.0
    Color:White
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5G460-7W
    • Color White
    • Connectors 8 Position Modular Plug
    • Shielding Non Shielded
    • Category DataComm>Patch Cables>Copper Patch Cables
    • Termination Style Crimp
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 7 ft, White, Non Shielded, 8 Position Modular Plug