Leviton 5G460-10W Copper Patch Cables, 10 ft., White, 8 Position Modular Plug, Cat 5e | Graybar Store
     
Leviton - Copper Patch Cables, 10 ft., White, 8 Position Modular Plug, Cat 5e - 5G460-10W
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 10 ft., White, 8 Position Modular Plug, Cat 5e

    Manufacturer: Leviton
    Manufacturer #: 5G460-10W
    SKU: 22087022
    $6.75
    Checking Pricing
         
    Quick Order:Y
    Connectors:8 Position Modular Plug
    Color:White
    Shielding:Non Shielded
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5G460-10W
    • Color White
    • Connectors 8 Position Modular Plug
    • Shielding Non Shielded
    • Termination Style Crimp
    • UNSPSC 43223303
    • Length 10 ft.
    • Mounting Plug-In Mount
    • SKU Spec Sheet
      5G460-10W Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 10 ft, White, Non Shielded, 8 Position Modular Plug