Leviton 5G460-10G Copper Patch Cables, 10 ft., Green, 8 Position Modular Plug, Cat 5e | Graybar Store
     
Leviton - Copper Patch Cables, 10 ft., Green, 8 Position Modular Plug, Cat 5e - 5G460-10G
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 10 ft., Green, 8 Position Modular Plug, Cat 5e

    Manufacturer: Leviton
    Manufacturer #: 5G460-10G
    SKU: 22105810
    $5.64
    Checking Pricing
         
    Quick Order:Y
    Connectors:8 Position Modular Plug
    Length (Feet):10.0
    Color:Green
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5G460-10G
    • Color Green
    • Connectors 8 Position Modular Plug
    • Shielding Non Shielded
    • Category DataComm>Patch Cables>Copper Patch Cables
    • Termination Style Crimp
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 10 ft, Green, Non Shielded, 8 Position Modular Plug