Leviton 5G110-BG5 Cat 5e, Cat 5e Modular, 110 Punchdown, T-568A, T-568B, UTP Copper Cat 5, 5e and 6, Grey, 25 per Package, Phosphor Bronze | Graybar Store
     
Leviton - Cat 5e, Cat 5e Modular, 110 Punchdown, T-568A, T-568B, UTP Copper Cat 5, 5e and 6, Grey, 25 per Package, Phosphor Bronze - 5G110-BG5
+ / - Hover over image to Zoom
Other Views

    Cat 5e, Cat 5e Modular, 110 Punchdown, T-568A, T-568B, UTP Copper Cat 5, 5e and 6, Grey, 25 per Package, Phosphor Bronze

    Manufacturer: Leviton
    Manufacturer #: 5G110-BG5
    SKU: 22117333
    $125.26
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Packaging:25 per Package
    Insert Material:Phosphor Bronze
    Style:QuickPort
    Plating Material:Gold and Nickel Plating
    No. of Conductors:8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5G110-BG5
    • Color Grey
    • No. of Conductors 8
    • Style QuickPort
    • Module Type Cat 5e
    • Termination Style 110 Punchdown
    • UNSPSC 39121444
    Product Overview:
    Cat 5e, Cat 5e Modular, 110 Punchdown, T-568A, T-568B, UTP Copper Cat 5, 5e and 6, Grey, 25 per Package, Phosphor Bronze