Leviton 5F100-2PL SDX Fiber Adapter Plate, LC, 12, Multimode 50/125um (OM4+), Violet, Zirconia Ceramic, Molded Plate | Graybar Store
     
Leviton - SDX Fiber Adapter Plate, LC, 12, Multimode 50/125um (OM4+), Violet, Zirconia Ceramic, Molded Plate - 5F100-2PL
+ / - Hover over image to Zoom
Other Views

    SDX Fiber Adapter Plate, LC, 12, Multimode 50/125um (OM4+), Violet, Zirconia Ceramic, Molded Plate

    Manufacturer: Leviton
    Manufacturer #: 5F100-2PL
    SKU: 25720388
    $137.66
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:12
    Fiber Category:Multimode 50/125um (OM4+)
    Color:Violet
    Sleeve Type:Zirconia Ceramic
    Style:Molded Plate
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5F100-2PL
    • Color Violet
    • Style Molded Plate
    • Category DataComm>Modular Jacks and Accessories>Jacks, Outlets, Modules and Adapters
    • Connector Type LC
    Product Overview:
    LC, 12, Multimode 50/125um (OM4+), Violet, Zirconia Ceramic, Molded Plate