Superior Essex 5EXHP4P24-S-GY-R-ESS-AP Indoor Cable, Plenum, 24 AWG, PVC, 4 Pair, Grey, 1000 ft/Reel | Graybar Store
     
Superior Essex - Indoor Cable, Plenum, 24 AWG, PVC, 4 Pair, Grey, 1000 ft/Reel - 5EXHP4P24-S-GY-R-ESS-AP
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 24 AWG, PVC, 4 Pair, Grey, 1000 ft/Reel

    Manufacturer: Superior Essex
    Manufacturer #: 5EXHP4P24-S-GY-R-ESS-AP
    SKU: 25054380
    $586.91
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:5F-220-38
    No. of Pairs:4
    Cable Type:Plenum
    Color:Grey
    Packaging:1000 ft/Reel
    Additional Features:ATM and Token Ring, Applications Requiring Secure Networks or Protection from EMI/RFI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5EXHP4P24-S-GY-R-ESS-AP
    • Cable Type Plenum
    • Color Grey
    • Category DataComm>Communications Cable>Copper Cable
    • Type Indoor Cable
    • Additional Features ATM and Token Ring, Applications Requiring Secure Networks or Protection from EMI/RFI
    • Alternate Manufacturer Part No. 5F-220-38
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 5e+, Plenum, 24 AWG, PVC, 4, Grey, 1000 Foot Reel, 12 per Pallet