Belden 5EXHP4P24-S-BK-R-BED-APUB Indoor Cable, Plenum, 24 AWG, Shielded, PVC, 4 Pair, Black | Graybar Store
     
Belden - Indoor Cable, Plenum, 24 AWG, Shielded, PVC, 4 Pair, Black - 5EXHP4P24-S-BK-R-BED-APUB
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 24 AWG, Shielded, PVC, 4 Pair, Black

    Manufacturer: Belden
    Manufacturer #: 5EXHP4P24-S-BK-R-BED-APUB
    SKU: 25784553
    $1,161.02
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Plenum
    Color:Black
    Additional Features:100 MHz Cat 5e
    Alternate Manufacturer Part No.:1213F 0101000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 5EXHP4P24-S-BK-R-BED-APUB
    • Cable Type Plenum
    • Color Black
    • Category Cat 5e
    • Type Indoor Cable
    • Additional Features 100 MHz Cat 5e
    • Alternate Manufacturer Part No. 1213F 0101000
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 5e+, 24 AWG, Shielded, PVC, 4, Plenum, Black, 100 MHz Category 5e, 100BaseTX, 100BaseVG ANYLAN