CommScope 5EXHP4P24-GN-P-CMS-TP Category 5e Cable, Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Green, 1000 ft/Box | Graybar Store
     
CommScope - Category 5e Cable, Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Green, 1000 ft/Box - 5EXHP4P24-GN-P-CMS-TP
+ / - Hover over image to Zoom
Other Views

    Category 5e Cable, Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Green, 1000 ft/Box

    Manufacturer: CommScope
    Manufacturer #: 5EXHP4P24-GN-P-CMS-TP
    SKU: 25880883
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Plenum
    Color:Green
    Packaging:1000 ft/Box
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 5EXHP4P24-GN-P-CMS-TP
    • Cable Type Plenum
    • Color Green
    • Category DataComm>Communications Cable>Copper Cable
    • Type Category 5e Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 1000 ft/Box
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ETL Verified Category 5e U/UTP Cable, plenum, green jacket, 4 pair count, 1000 ft (305 m) length, CommPak