Belden 5EXHNP4P24-YL-P-BED-PVIBDN Indoor Cable, Non-Plenum, 24 AWG, PVC, 4 Pair, Yellow | Graybar Store
     
Belden - Indoor Cable, Non-Plenum, 24 AWG, PVC, 4 Pair, Yellow - 5EXHNP4P24-YL-P-BED-PVIBDN
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, 24 AWG, PVC, 4 Pair, Yellow

    Manufacturer: Belden
    Manufacturer #: 5EXHNP4P24-YL-P-BED-PVIBDN
    SKU: 98293767
    $281.83
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:1212 004U1000
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:Yellow
    Additional Features:100BASE-TX
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 5EXHNP4P24-YL-P-BED-PVIBDN
    • Cable Type Non-Plenum
    • Color Yellow
    • Category Cat 5e
    • Type Indoor Cable
    • UNSPSC 26121609
    • Additional Features 100BASE-TX
    • Alternate Manufacturer Part No. 1212 004U1000
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Indoor Cable, Cat 5e+, 24 AWG, PVC, 4, Non-Plenum, Yellow, 100BaseTX, 100BaseVG ANYLAN, 155ATM, 622 ATM