Superior Essex 5EXHNP4P24-S-WH-R-ESS-PV Indoor Cable, Non-Plenum, 24 AWG, PVC, 4 Pair, White, 1000 ft/Reel | Graybar Store
     
Superior Essex - Indoor Cable, Non-Plenum, 24 AWG, PVC, 4 Pair, White, 1000 ft/Reel - 5EXHNP4P24-S-WH-R-ESS-PV
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, 24 AWG, PVC, 4 Pair, White, 1000 ft/Reel

    Manufacturer: Superior Essex
    Manufacturer #: 5EXHNP4P24-S-WH-R-ESS-PV
    SKU: 25054392
    $366.82
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:5F-220-45
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:White
    Packaging:1000 ft/Reel
    Additional Features:ATM and Token Ring, Applications Requiring Secure Networks or Protection from EMI/RFI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5EXHNP4P24-S-WH-R-ESS-PV
    • Cable Type Non-Plenum
    • Color White
    • Category Cat 5e
    • Type Indoor Cable
    • UNSPSC 26121609
    • Additional Features ATM and Token Ring, Applications Requiring Secure Networks or Protection from EMI/RFI
    • Alternate Manufacturer Part No. 5F-220-45
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 5e+, 24 AWG, PVC, 4, Non-Plenum, White, 1000 Foot Reel, 12 per Pallet