Berk-Tek 5EXHNP4P24-OR-P-BER-PV Indoor Cable, Non-Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Orange, 1000 ft/Reel | Graybar Store
     
Berk-Tek - Indoor Cable, Non-Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Orange, 1000 ft/Reel - 5EXHNP4P24-OR-P-BER-PV
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Orange, 1000 ft/Reel

    Manufacturer: Berk-Tek
    Manufacturer #: 5EXHNP4P24-OR-P-BER-PV
    SKU: 98316216
    $196.36
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:10032465
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:Orange
    Packaging:1000 ft/Reel
    Additional Features:ETL verified to TIA/EIA-568-C.2 and ISO/IEC 11801, Small, round design
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 5EXHNP4P24-OR-P-BER-PV
    • Cable Type Non-Plenum
    • Color Orange
    • Category DataComm>Communications Cable>Copper Cable
    • Type Indoor Cable
    • UNSPSC 26121609
    • Additional Features ETL verified to TIA/EIA-568-C.2 and ISO/IEC 11801, Small, round design
    • Alternate Manufacturer Part No. 10032465
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 5e, Non-Plenum, 24 AWG, Non Shielded, PVC, 4, Orange, 1000 Feet per Reel