CommScope Systimax 5EXHNP4P24-GT-S-MAX-PV PowerSUM 1061L Category 5e U/UTP Cable, Clean Room (ATD GC/MS), 4 Pair, Slate, 1000 ft (305 m) WE TOTE® Box | Graybar Store
     
CommScope Systimax - PowerSUM 1061L Category 5e U/UTP Cable, Clean Room (ATD GC/MS), 4 Pair, Slate, 1000 ft (305 m) WE TOTE® Box - 5EXHNP4P24-GT-S-MAX-PV
+ / - Hover over image to Zoom
Other Views

    PowerSUM 1061L Category 5e U/UTP Cable, Clean Room (ATD GC/MS), 4 Pair, Slate, 1000 ft (305 m) WE TOTE® Box

    Manufacturer: CommScope Systimax
    Manufacturer #: 5EXHNP4P24-GT-S-MAX-PV
    SKU: 25849849
    $0.39
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:760058628
    No. of Pairs:4
    Cable Type:Cat 5e Cable
    Color:Slate
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 5EXHNP4P24-GT-S-MAX-PV
    • Cable Type Cat 5e Cable
    • Color Slate
    • Category Cat 5e
    • Alternate Manufacturer Part No. 760058628
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    PowerSUM 1061L ETL Verified Category 5e U/UTP Cable, Clean Room (ATD GC/MS), slate jacket, 4 pair count, 1000 ft (305 m) length, WE TOTE® box