CommScope 5EXHNP4P24-BL-P-CMS-PV Category 5e Cable, Non-Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Blue, 1000 ft/Box | Graybar Store
     
CommScope - Category 5e Cable, Non-Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Blue, 1000 ft/Box - 5EXHNP4P24-BL-P-CMS-PV
+ / - Hover over image to Zoom
Other Views

    Category 5e Cable, Non-Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Blue, 1000 ft/Box

    Manufacturer: CommScope
    Manufacturer #: 5EXHNP4P24-BL-P-CMS-PV
    SKU: 25871724
    $214.69
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:884031914/10
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:Blue
    Packaging:1000 ft/Box
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 5EXHNP4P24-BL-P-CMS-PV
    • Cable Type Non-Plenum
    • Color Blue
    • Category DataComm>Communications Cable>Copper Cable
    • Type Category 5e Cable
    • Alternate Manufacturer Part No. 884031914/10
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 1000 ft/Box
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ETL Verified Category 5e U/UTP Cable, non-plenum, blue jacket, 4 pair count, 1000 ft (305 m) length, CommPak