Belden 5EP4P24-S-YL-S-BED-AP Indoor Cable, Plenum, 24 AWG, Shielded, PVC, 4 Pair, Yellow | Graybar Store
     
Belden - Indoor Cable, Plenum, 24 AWG, Shielded, PVC, 4 Pair, Yellow - 5EP4P24-S-YL-S-BED-AP
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 24 AWG, Shielded, PVC, 4 Pair, Yellow

    Manufacturer: Belden
    Manufacturer #: 5EP4P24-S-YL-S-BED-AP
    SKU: 25056917
    $1,112.86
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Alternate Manufacturer Part No.:1533P 004A1000
    No. of Pairs:4
    Cable Type:Indoor Cable
    Color:Yellow
    Additional Features:100 MHz Cat 5e
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 5EP4P24-S-YL-S-BED-AP
    • Cable Type Indoor Cable
    • Color Yellow
    • Category Cat 5e
    • UNSPSC 26121609
    • Additional Features 100 MHz Cat 5e
    • Alternate Manufacturer Part No. 1533P 004A1000
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • SKU Spec Sheet
      5EP4P24-S-YL-S-BED-AP Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 5e, Plenum, 24 AWG, Shielded, PVC, 4, Yellow, 100BaseTX, 100BaseVG ANYLAN, 100MHz Category 5e