CommScope 5EP4P24-S-GY-R-CMS-AP Category 5e Cable, Plenum, 24 AWG, Shielded, PVC, 4 Pair, Grey, 1000 ft/Reel | Graybar Store
     
CommScope - Category 5e Cable, Plenum, 24 AWG, Shielded, PVC, 4 Pair, Grey, 1000 ft/Reel - 5EP4P24-S-GY-R-CMS-AP
+ / - Hover over image to Zoom
Other Views

    Category 5e Cable, Plenum, 24 AWG, Shielded, PVC, 4 Pair, Grey, 1000 ft/Reel

    Manufacturer: CommScope
    Manufacturer #: 5EP4P24-S-GY-R-CMS-AP
    SKU: 25871719
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Plenum
    Color:Grey
    Packaging:1000 ft/Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 5EP4P24-S-GY-R-CMS-AP
    • Cable Type Plenum
    • Color Grey
    • Category Cat 5e
    • Type Category 5e Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Category 5e F/UTP Cable, plenum, gray jacket, 4 pair count, 1000 ft (305 m) length, reel