General Cable 5EP4P24-S-BL-R-GCC-AP Category 5e Cable, Plenum, 24 AWG, Shielded, PVC, 4 Pair, White, 1000 ft/Spool | Graybar Store
     
General Cable - Category 5e Cable, Plenum, 24 AWG, Shielded, PVC, 4 Pair, White, 1000 ft/Spool - 5EP4P24-S-BL-R-GCC-AP
+ / - Hover over image to Zoom
Other Views

    Category 5e Cable, Plenum, 24 AWG, Shielded, PVC, 4 Pair, White, 1000 ft/Spool

    Manufacturer: General Cable
    Manufacturer #: 5EP4P24-S-BL-R-GCC-AP
    SKU: 25049553
    $740.97
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Cat 5e Cable
    Color:White
    Additional Features:Reduces Electromagnetic Interference (EMI)
    Alternate Manufacturer Part No.:2131611E
    Package:1000 Foot Spool
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 5EP4P24-S-BL-R-GCC-AP
    • Cable Type Cat 5e Cable
    • Color White
    • Category Cat 5e
    • UNSPSC 26121609
    • Additional Features Reduces Electromagnetic Interference (EMI)
    • Alternate Manufacturer Part No. 2131611E
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Spool
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Category 5e Cable, Cat 5e, Plenum, 24 AWG, Shielded, PVC, 4, White, 1000 Feet per Spool