CommScope 5EP4P24-RD-P-CMS-FP Twisted Pair Cable, #24 AWG, Non Shielded, PVC, 4 Pair, Plenum, Red, 1000 ft/Reel | Graybar Store
     
CommScope - Twisted Pair Cable, #24 AWG, Non Shielded, PVC, 4 Pair, Plenum, Red, 1000 ft/Reel - 5EP4P24-RD-P-CMS-FP
+ / - Hover over image to Zoom
Other Views

    Twisted Pair Cable, #24 AWG, Non Shielded, PVC, 4 Pair, Plenum, Red, 1000 ft/Reel

    Manufacturer: CommScope
    Manufacturer #: 5EP4P24-RD-P-CMS-FP
    SKU: 25885145
    $0.34
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Plenum
    Color:Red
    Packaging:1000 ft/Reel
    Additional Features:1000 ft (305 m) Length, Bare Copper Conductor Material
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 5EP4P24-RD-P-CMS-FP
    • Cable Type Plenum
    • Color Red
    • Category DataComm>Communications Cable>Copper Cable
    • Type Twisted Pair Cable
    • Additional Features 1000 ft (305 m) Length, Bare Copper Conductor Material
    • Flammability Rating Plenum
    • Gauge #24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ETL Verified Category 5e U/UTP Cable, plenum, red jacket, 4 pair count, 1000 ft (305 m) length, CommPak