CommScope 5EP4P24-BK-P-CMS-FP Category 5e Cable, Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Black, 1000 ft/Box | Graybar Store
     
CommScope - Category 5e Cable, Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Black, 1000 ft/Box - 5EP4P24-BK-P-CMS-FP
+ / - Hover over image to Zoom
Other Views

    Category 5e Cable, Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Black, 1000 ft/Box

    Manufacturer: CommScope
    Manufacturer #: 5EP4P24-BK-P-CMS-FP
    SKU: 25880624
    $333.18
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:874048514/10
    No. of Pairs:4
    Cable Type:Plenum
    Color:Black
    Packaging:1000 ft/Box
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 5EP4P24-BK-P-CMS-FP
    • Cable Type Plenum
    • Color Black
    • Category DataComm>Communications Cable>Copper Cable
    • Type Category 5e Cable
    • Alternate Manufacturer Part No. 874048514/10
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 1000 ft/Box
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ETL Verified Category 5e U/UTP Cable, plenum, black jacket, 4 pair count, 1000 (305 m) ft length, CommPak