Superior Essex 5EP25P24-WH-R-ESS-AP Indoor Cable, Plenum, 24 AWG, Non Shielded, PVC, 25 Pair, White, 1000 ft/Reel | Graybar Store
Message Dialog
Display Update Message
17060
22080465
[
{
"catentry_id" : "294547",
"Attributes" : {
"Quick Order_Y":"12"
,
"Alternate Manufacturer Part No._51-478-48":"29"
,
"No. of Pairs_25":"30"
,
"Cable Type_Plenum":"31"
,
"Color_White":"32"
,
"Additional Features_ATM and Token Ring, Support for Both Backbone and Horizontal Applications":"33"
,
"Package_1000 Foot Reel":"34"
},
"DescriptiveAttributes" : {
"Category_Cat 5e":"1"
,
"SAP Transportation Group_0001":"2"
,
"SAP Dealer Code Material Group 5_0":"3"
,
"SAP UNSPSC_26121609":"4"
,
"Flammability Rating_Plenum":"5"
,
"Gauge_24 AWG":"6"
,
"Jacket Material_PVC":"7"
,
"Shielded_Non Shielded":"8"
,
"SAP Delivery Unit_1000":"9"
,
"Commerce SAP Alternate UOM_RL":"10"
,
"Commerce SAP Alternate UOM Qty_1000":"11"
,
"SAP Material Type_ZSTD":"13"
,
"SAP POA_01":"14"
,
"SAP ECCN_EAR99":"15"
,
"SAP Country of Origin_US - USA":"16"
,
"SAP Country Name_USA":"17"
,
"SAP Country Code_US":"18"
,
"SAP Vendor Status_APPROVED - CONDITIONS APPLY":"19"
,
"CFP_NO":"20"
,
"SAP Price Unit B_1000":"21"
,
"SAP Price Unit A_1000":"22"
,
"SAP Price Column L_4920.0":"23"
,
"SAP Price Column B_3369.95":"24"
,
"SAP Price Column A_3784.71":"25"
,
"SAP Unit_FT":"26"
,
"SAP Price Unit L_1000":"27"
,
"SAP Prefix Purchase Group_CWCPE":"28"
},
}
]
Indoor Cable, Plenum, 24 AWG, Non Shielded, PVC, 25 Pair, White, 1000 ft/Reel
Manufacturer:
Superior Essex
Manufacturer #:
5EP25P24-WH-R-ESS-AP
SKU:
22080465
Checking Pricing
Quick Order:Y
Alternate Manufacturer Part No.:51-478-48
No. of Pairs:25
Cable Type:Plenum
Color:White
Additional Features:ATM and Token Ring, Support for Both Backbone and Horizontal Applications
Package:1000 Foot Reel
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
-
Manufacturer
Superior Essex
-
Manufacturer #
5EP25P24-WH-R-ESS-AP
-
Cable Type
Plenum
-
Color
White
-
Category
Cat 5e
-
UNSPSC
26121609
-
Additional Features
ATM and Token Ring, Support for Both Backbone and Horizontal Applications
-
Alternate Manufacturer Part No.
51-478-48
-
Flammability Rating
Plenum
-
Gauge
24 AWG
-
Jacket Material
PVC
-
No. of Pairs
25
-
Package
1000 Foot Reel
-
Shielded
Non Shielded
-
ECCN
EAR99
-
Country of Origin
US - USA
Product Overview:
Indoor Cable, Cat 5e, Plenum, 24 AWG, Non Shielded, PVC, 25, White, 1000 Feet per Reel, ATM and Token Ring