Berk-Tek 5ENP4P24-S-WH-R-BER-PV Indoor Cable, Non-Plenum, Shielded, PVC, 4 Pair, White, 1000 ft/Reel | Graybar Store
     
Berk-Tek - Indoor Cable, Non-Plenum, Shielded, PVC, 4 Pair, White, 1000 ft/Reel - 5ENP4P24-S-WH-R-BER-PV
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, Shielded, PVC, 4 Pair, White, 1000 ft/Reel

    Manufacturer: Berk-Tek
    Manufacturer #: 5ENP4P24-S-WH-R-BER-PV
    SKU: 25652034
    $0.44
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:White
    Packaging:1000 ft/Reel
    Additional Features:Independently Verified to TIA/EIA Category 5e
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 5ENP4P24-S-WH-R-BER-PV
    • Cable Type Non-Plenum
    • Color White
    • Category DataComm>Communications Cable>Copper Cable
    • Type Indoor Cable
    • Additional Features Independently Verified to TIA/EIA Category 5e
    • Flammability Rating Non-Plenum
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 5e, Non-Plenum, Shielded, PVC, 4, White, 1000 Feet per Reel, Independently Verified to TIA/EIA Category 5e