Belden 5ENP4P24-S-GN-R-BED-PVUB Indoor Cable, Non-Plenum, 24 AWG, Shielded, PVC, 4 Pair, Green | Graybar Store
     
Belden - Indoor Cable, Non-Plenum, 24 AWG, Shielded, PVC, 4 Pair, Green - 5ENP4P24-S-GN-R-BED-PVUB
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, 24 AWG, Shielded, PVC, 4 Pair, Green

    Manufacturer: Belden
    Manufacturer #: 5ENP4P24-S-GN-R-BED-PVUB
    SKU: 25378956
    $586.07
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:1533R 0051000
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:Green
    Additional Features:100 MHz Cat 5e
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 5ENP4P24-S-GN-R-BED-PVUB
    • Cable Type Non-Plenum
    • Color Green
    • Category Cat 5e
    • Type Indoor Cable
    • Additional Features 100 MHz Cat 5e
    • Alternate Manufacturer Part No. 1533R 0051000
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 5e, 24 AWG, Shielded, PVC, 4, Non-Plenum, Green, 100BaseTX, 100BaseVG ANYLAN, 100MHz Category 5e