CommScope 5ENP4P24-GY-P-CMS-PV Category 5e Cable, Non-Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Grey, 1000 ft/Box | Graybar Store
     
CommScope - Category 5e Cable, Non-Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Grey, 1000 ft/Box - 5ENP4P24-GY-P-CMS-PV
+ / - Hover over image to Zoom
Other Views

    Category 5e Cable, Non-Plenum, 24 AWG, Non Shielded, PVC, 4 Pair, Grey, 1000 ft/Box

    Manufacturer: CommScope
    Manufacturer #: 5ENP4P24-GY-P-CMS-PV
    SKU: 25871940
    $160.38
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:GB884021314/10
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:Grey
    Packaging:1000 ft/Box
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # 5ENP4P24-GY-P-CMS-PV
    • Cable Type Non-Plenum
    • Color Grey
    • Category Cat 5e
    • Type Category 5e Cable
    • Alternate Manufacturer Part No. GB884021314/10
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 1000 ft/Box
    • ECCN EAR99
    Product Overview:
    Category 5e Cable, Cat 5e, Non-Plenum, 24 AWG, Non Shielded, PVC, 4, Grey, 1000 Feet per Box