CommScope Uniprise 5ENP4P24-BK-R-CMS-PV-OT Sunlight and Oil Resistant Category 5e F/UTP 2003 Cable, Non-Plenum,4 Pair, Black, 1000 ft (305 m) Length, Reel | Graybar Store
     
CommScope Uniprise - Sunlight and Oil Resistant Category 5e F/UTP 2003 Cable, Non-Plenum,4 Pair, Black, 1000 ft (305 m) Length, Reel - 5ENP4P24-BK-R-CMS-PV-OT
+ / - Hover over image to Zoom
Other Views

    Sunlight and Oil Resistant Category 5e F/UTP 2003 Cable, Non-Plenum,4 Pair, Black, 1000 ft (305 m) Length, Reel

    Manufacturer: CommScope Uniprise
    Manufacturer #: 5ENP4P24-BK-R-CMS-PV-OT
    SKU: 25804670
    $416.43
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:8841405/10
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:Black
    Packaging:1000 ft/Reel
    Additional Features:Oil Resistant, Sunlight Resistant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Uniprise
    • Manufacturer # 5ENP4P24-BK-R-CMS-PV-OT
    • Cable Type Non-Plenum
    • Color Black
    • Category Cat 5e
    • Type Industrial Cable
    • Additional Features Oil Resistant, Sunlight Resistant
    • Alternate Manufacturer Part No. 8841405/10
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Sunlight and Oil Resistant Category 5e F/UTP 2003 Cable, non-plenum, black jacket, 4 pair count, 1000 ft (305 m) length, reel