Superior Essex 5ENP4P24-BK-R-5K-ESS-PV-CUT REEL Category 5e Cable, Non-Plenum, 24 AWG, 4 Pair, Black | Graybar Store
     
Superior Essex - Category 5e Cable, Non-Plenum, 24 AWG, 4 Pair, Black - 5ENP4P24-BK-R-5K-ESS-PV-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Category 5e Cable, Non-Plenum, 24 AWG, 4 Pair, Black

    Manufacturer: Superior Essex
    Manufacturer #: 5ENP4P24-BK-R-5K-ESS-PV-CUT REEL
    SKU: 25872025
    $0.17
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:51-221-E5
    No. of Pairs:4
    Cable Type:Cat 5e Cable
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5ENP4P24-BK-R-5K-ESS-PV-CUT REEL
    • Cable Type Cat 5e Cable
    • Color Black
    • Alternate Manufacturer Part No. 51-221-E5
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • No. of Pairs 4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Category 5e Cable, Cat 5e, Non-Plenum, 24 AWG, 4, Black