Belden 5ENP25P24-GY-R-BED-PV Indoor Cable, Non-Plenum, 24 AWG, Non Shielded, PVC, 25 Pair, Grey | Graybar Store
     
Belden - Indoor Cable, Non-Plenum, 24 AWG, Non Shielded, PVC, 25 Pair, Grey - 5ENP25P24-GY-R-BED-PV
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, 24 AWG, Non Shielded, PVC, 25 Pair, Grey

    Manufacturer: Belden
    Manufacturer #: 5ENP25P24-GY-R-BED-PV
    SKU: 25054995
    $2,394.55
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Alternate Manufacturer Part No.:IBDN25R 0081000
    No. of Pairs:25
    Cable Type:Indoor Cable
    Color:Grey
    Additional Features:100BASE-TX
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 5ENP25P24-GY-R-BED-PV
    • Cable Type Indoor Cable
    • Color Grey
    • Category Cat 5e
    • Additional Features 100BASE-TX
    • Alternate Manufacturer Part No. IBDN25R 0081000
    • Flammability Rating Non-Plenum
    Product Overview:
    Indoor Cable, Cat 5e, Non-Plenum, 24 AWG, Non Shielded, PVC, 25, Grey, 100BaseTX, 100BaseVG ANYLAN, 155ATM