Superior Essex 5EIO4P24-BK-P-ESS 51-240-E1 - Category 5e 4-Pair Indoor/Outdoor Cable, Black, 1000 Ft Box | Graybar Store
     
Superior Essex - 51-240-E1 - Category 5e 4-Pair Indoor/Outdoor Cable, Black, 1000 Ft Box - 5EIO4P24-BK-P-ESS
+ / - Hover over image to Zoom
Other Views

    51-240-E1 - Category 5e 4-Pair Indoor/Outdoor Cable, Black, 1000 Ft Box

    Manufacturer: Superior Essex
    Manufacturer #: 5EIO4P24-BK-P-ESS
    SKU: 25819004
    $0.23
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    No. of Pairs:4
    Package:1000 Foot Box
    Alternate Manufacturer Part No.:51-240-E1
    Cable Type:Outdoor Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5EIO4P24-BK-P-ESS
    • Cable Type Outdoor Cable
    • Color Black
    • Category Cat 5e
    • Alternate Manufacturer Part No. 51-240-E1
    • Gauge 24 AWG
    • Jacket Material Flame-Retardant, Abrasion and Weather Resistant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • SKU Spec Sheet
      5EIO4P24-BK-P-ESS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black category 5e CMR/CMX outdoor sunlight resistant cable. Manufacturer's part number 51-240-E1.