Superior Essex 5E-O4P24-BK-R-2.5K-ESS-NR Indoor Cable, 24 AWG, Non Shielded, Polyethylene, 4 Pair, Black, 2500 ft/Reel | Graybar Store
     
Superior Essex - Indoor Cable, 24 AWG, Non Shielded, Polyethylene, 4 Pair, Black, 2500 ft/Reel - 5E-O4P24-BK-R-2.5K-ESS-NR
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, 24 AWG, Non Shielded, Polyethylene, 4 Pair, Black, 2500 ft/Reel

    Manufacturer: Superior Essex
    Manufacturer #: 5E-O4P24-BK-R-2.5K-ESS-NR
    SKU: 25024564
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:04-002-58
    No. of Pairs:4
    Color:Black
    Packaging:2500 ft/Reel
    Additional Features:Prevents Water Ingress, UV/Sunlight resistant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 5E-O4P24-BK-R-2.5K-ESS-NR
    • Color Black
    • Category DataComm>Communications Cable>Copper Cable
    • Type Indoor Cable
    • UNSPSC 26121609
    • Additional Features Prevents Water Ingress, UV/Sunlight resistant
    • Alternate Manufacturer Part No. 04-002-58
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 2500 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 5e, 24 AWG, Non Shielded, Polyethylene, 4, Black, 2500 Feet per Reel, Prevents Water Ingress