Leviton 5D460-3L 5D460-3L | Graybar Store
     
Leviton - 5D460-3L - 5D460-3L
+ / - Hover over image to Zoom
Other Views

    5D460-3L

    Manufacturer: Leviton
    Manufacturer #: 5D460-3L
    SKU: 25120886
    $7.37
    Checking Pricing
         
    Color:Blue
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5D460-3L
    • Color Blue
    • Category Cat 5e
    • UNSPSC 43223303
    Product Overview:
    eXtreme Cat 5e SlimLine Boot Patch Cord, 3 ft, Blue