3M 5952-1INX36YD Acrylic Foam Tape, 1 in. x 36 in. | Graybar Store
     
3M - Acrylic Foam Tape, 1 in. x 36 in. - 5952-1INX36YD
+ / - Hover over image to Zoom
Other Views

    Acrylic Foam Tape, 1 in. x 36 in.

    Manufacturer: 3M
    Manufacturer #: 5952-1INX36YD
    SKU: 25235318
    $123.00
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5952-1INX36YD
    • UNSPSC 39131508
    • Country of Origin US - USA
    Product Overview:
    VHB Acrylic Foam Tape 5952 1 in x 36 yd
    VHB Acrylic Foam Tape 5952 1 in x 36 yd