Prime Conduit 59016N 5-Pole Riser, 10 ft. | Graybar Store
     
Prime Conduit - 5-Pole Riser, 10 ft. - 59016N
+ / - Hover over image to Zoom
Other Views

    5-Pole Riser, 10 ft.

    Manufacturer: Prime Conduit
    Manufacturer #: 59016N
    SKU: 90056928
    $103.93
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Trade Size (Inches):120 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Prime Conduit
    • Manufacturer # 59016N
    • UNSPSC 39122100
    • Trade Size (Inches) 120 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    5 POLE RISER 10FT PIECE