Pass and Seymour (Legrand) 5871-I Single Receptacle, Heavy Duty Spec Grade, 20A, 250V, Back and Side Wired, Ivory | Graybar Store
     
Pass and Seymour (Legrand) - Single Receptacle, Heavy Duty Spec Grade, 20A, 250V, Back and Side Wired, Ivory - 5871-I
+ / - Hover over image to Zoom
Other Views

    Single Receptacle, Heavy Duty Spec Grade, 20A, 250V, Back and Side Wired, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 5871-I
    SKU: 88206684
    $37.57
    Checking Pricing
         
    Amperage:20A
    Color:Ivory
    Connection:Back and Side Wired
    NEMA Rating:NEMA 6-20R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:UL498, CSA C22.2 No. 42
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 5871-I
    • Color Ivory
    • Amperage 20A
    • UNSPSC 39121406
    • Materials Nylon
    • NEMA Rating NEMA 6-20R
    • Voltage Rating 250V
    Product Overview:
    Single Receptacle, 20A, 250V, Heavy Duty Spec Grade, Back and Side Wired, Ivory