Southwire 58450101 SIMpull™ CoilPAK Dolly By Maxis®, Red | Graybar Store
     
Southwire - SIMpull™ CoilPAK Dolly By Maxis®, Red - 58450101
+ / - Hover over image to Zoom
Other Views

    SIMpull™ CoilPAK Dolly By Maxis®, Red

    Manufacturer: Southwire
    Manufacturer #: 58450101
    SKU: 25677152
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Material:Steel
    Brand or Series:SIMpull
    Dimensions:55.5in.H x 20.5 in. W x 24.25 in. L
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Southwire
    • Manufacturer # 58450101
    • Color Red
    • Dimensions 55.5in.H x 20.5 in. W x 24.25 in. L
    • UNSPSC 24101600
    • Brand or Series SIMpull
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Simpull CoilPack Dolly. Red, 55.5 inch Height, 20.5 inch Width, 24.25 inch length. 28 lbs.Color-Red.Holds up to 5 stacked.