Leviton 5825-I Decora Universal Duplex Receptacle, 15A, 125/250V, Back and Side Wired, Ivory | Graybar Store
     
Leviton - Decora Universal Duplex Receptacle, 15A, 125/250V, Back and Side Wired, Ivory - 5825-I
+ / - Hover over image to Zoom
Other Views

    Decora Universal Duplex Receptacle, 15A, 125/250V, Back and Side Wired, Ivory

    Manufacturer: Leviton
    Manufacturer #: 5825-I
    SKU: 25474639
    $7.94
    Checking Pricing
         
    Color:Ivory
    Connection:Back and Side Wired
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NOM Certified (057);CSA Certified (File LR-406);UL Listed (File E13399)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5825-I
    • Color Ivory
    • UNSPSC 39121406
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • Connection Back and Side Wired
    Product Overview:
    Decora Universal Duplex Receptacle, 15A, 125/250V, Back and Side Wired, Ivory