ORS Nasco 582-WE300-L Glove, Grey, HPPE, WorkEasy Glove, Large, Knit Wrist Cuff | Graybar Store
     
ORS Nasco - Glove, Grey, HPPE, WorkEasy Glove, Large, Knit Wrist Cuff - 582-WE300-L
+ / - Hover over image to Zoom
Other Views

    Glove, Grey, HPPE, WorkEasy Glove, Large, Knit Wrist Cuff

    Manufacturer: ORS Nasco
    Manufacturer #: 582-WE300-L
    SKU: 25694063
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Glove Material Type:HPPE
    Size:Large
    Style:Knit Wrist Cuff
    Glove Type:WorkEasy Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 582-WE300-L
    • Color Grey
    • Size Large
    • Style Knit Wrist Cuff
    • Glove Material Type HPPE
    • Glove Type WorkEasy Glove
    • Country of Origin CN - China
    Product Overview:
    WorkEasy Gloves, Large, Gray
    Lightweight with cut-resistance and durability;Economical solution to your hand protection needs