Thomas and Betts 5818408 Mechanical Lug, 1-Hole, Copper, 35kV, 646 kcmil, 1/2 in. Stud | Graybar Store
     
Thomas and Betts - Mechanical Lug, 1-Hole, Copper, 35kV, 646 kcmil, 1/2 in. Stud - 5818408
+ / - Hover over image to Zoom
Other Views

    Mechanical Lug, 1-Hole, Copper, 35kV, 646 kcmil, 1/2 in. Stud

    Manufacturer: Thomas and Betts
    Manufacturer #: 5818408
    SKU: 22003998
    $37.82
    Checking Pricing
         
    Quick Order:Y
    Stud Size (Inches):1/2 Inch
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5818408
    • UNSPSC 39121409
    • Materials Copper
    • Stud Size (Inches) 1/2 Inch
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 646 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 106, Die Color Code Black