3M 5810-B-2AL-7HX KIT Industrial Loadbreak Elbow Connector, 15kV, 200A, 2 to 1 AWG | Graybar Store
     
3M - Industrial Loadbreak Elbow Connector, 15kV, 200A, 2 to 1 AWG - 5810-B-2AL-7HX KIT
+ / - Hover over image to Zoom
Other Views

    Industrial Loadbreak Elbow Connector, 15kV, 200A, 2 to 1 AWG

    Manufacturer: 3M
    Manufacturer #: 5810-B-2AL-7HX KIT
    SKU: 25842711
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wire Size:1 AWG, 2 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5810-B-2AL-7HX KIT
    • Wire Size 1 AWG, 2 AWG
    Product Overview:
    Industrial Loadbreak Elbow Connector, 15kV, 200A, 2 to 1 AWG