Klein Tools 58002 Warning Barricade Tape, Caution, 200 ft., Black on Red, 3 in. Width | Graybar Store
     
Klein Tools - Warning Barricade Tape, Caution, 200 ft., Black on Red, 3 in. Width - 58002
+ / - Hover over image to Zoom
Other Views

    Warning Barricade Tape, Caution, 200 ft., Black on Red, 3 in. Width

    Manufacturer: Klein Tools
    Manufacturer #: 58002
    SKU: 90040388
    $11.86
    Checking Pricing
         
    Quick Order:Y
    Color:Black on Bright Red
    Legend:CAUTION-BURIED ELECTRIC LINE
    Length:200 ft.
    Width:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 58002
    • Color Black on Bright Red
    • UNSPSC 31201513
    • Legend CAUTION-BURIED ELECTRIC LINE
    • Length 200 ft.
    • Width 3 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Caution Barricade Warning Tape 200 ft.
    Klein's Barricade and Warning tape keeps your worksite safe by letting all know there is buried electric line nearby. Bold, black lettering on a bright, long-lasting red background will be hard to miss. Tape material is rugged to withstand the elements of any site.