Klein Tools 58000 Warning Barricade Tape, Caution, 200 ft., Black on Yellow, 3 in. Width | Graybar Store
     
Klein Tools - Warning Barricade Tape, Caution, 200 ft., Black on Yellow, 3 in. Width - 58000
+ / - Hover over image to Zoom
Other Views

    Warning Barricade Tape, Caution, 200 ft., Black on Yellow, 3 in. Width

    Manufacturer: Klein Tools
    Manufacturer #: 58000
    SKU: 90040387
    $12.09
    Checking Pricing
         
    Quick Order:Y
    Color:Black on Bright Yellow
    Legend:CAUTION
    Length:200 ft.
    Width:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 58000
    • Color Black on Bright Yellow
    • UNSPSC 31201513
    • Legend CAUTION
    • Length 200 ft.
    • Width 3 in.
    • SKU Spec Sheet
      58000 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Caution Warning Tape Barricade 200 ft., Bold, black lettering on bright, long-lasting yellow background will be hard to miss.