Protective Industrial Products 58-8658DL/L Glove, Blue, PVC/Cotton, Insulated PVC Dipped Glove, Large, Open Cuff | Graybar Store
Message Dialog
Display Update Message
102540
25470960
[
{
"catentry_id" : "621180",
"Attributes" : {
"Quick Order_Y":"7"
,
"Color_Blue":"24"
,
"Glove Material Type_PVC/Cotton":"25"
,
"Size_Large":"26"
,
"Style_Open Cuff":"27"
,
"Glove Type_Insulated PVC Dipped Glove":"28"
},
"DescriptiveAttributes" : {
"Application_Acids, Caustics and Solvents, Cold Environments to Handle Grease, Highway Construction, Oils, Traffic Control, Warehousing":"1"
,
"SAP Transportation Group_0001":"2"
,
"SAP Dealer Code Material Group 5_0":"3"
,
"SAP Delivery Unit_1":"4"
,
"Commerce SAP Alternate UOM Qty_1":"5"
,
"Item Group_Glove":"6"
,
"SAP Material Type_ZSTD":"8"
,
"SAP POA_01":"9"
,
"SAP GTIN_616314051319":"10"
,
"SAP ECCN_EAR99":"11"
,
"SAP Country of Origin_CN - China":"12"
,
"SAP Country Name_China":"13"
,
"SAP Country Code_CN":"14"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"15"
,
"CFP_NO":"16"
,
"SAP Price Unit B_1":"17"
,
"SAP Price Unit A_1":"18"
,
"SAP Price Column L_9.87":"19"
,
"SAP Price Column B_9.87":"20"
,
"SAP Price Column A_9.87":"21"
,
"SAP Unit_EA":"22"
,
"SAP Price Unit L_1":"23"
},
}
]
Glove, Blue, PVC/Cotton, Insulated PVC Dipped Glove, Large, Open Cuff
Manufacturer:
Protective Industrial Products
Manufacturer #:
58-8658DL/L
SKU:
25470960
Checking Pricing
Quick Order:Y
Color:Blue
Glove Material Type:PVC/Cotton
Size:Large
Style:Open Cuff
Glove Type:Insulated PVC Dipped Glove
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
Manufacturer
Protective Industrial Products
Manufacturer #
58-8658DL/L
Color
Blue
Size
Large
Style
Open Cuff
Application
Acids, Caustics and Solvents, Cold Environments to Handle Grease, Highway Construction, Oils, Traffic Control, Warehousing
Glove Material Type
PVC/Cotton
Glove Type
Insulated PVC Dipped Glove
ECCN
EAR99
Country of Origin
CN - China
Product Overview:
ProCoat® Cold Resistant PVC Glove with Detachable Terry Liner and Sandy Finish - 12
Cold-resistant outer shell;Foam insulation keeps hands warm and dry;Liquid-proof;Seamless knit construction protects hands without sacriï¬cing comfort or dexterity;Sandy finish provides good grip in wet and slippery conditions;Detachable insulating 7 gauge orange terry cloth liner