Blonder Tongue 5798 Coax Adapters, Splices and Splitters, F-Type, Female to Female, 24 | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Blonder Tongue - Coax Adapters, Splices and Splitters, F-Type, Female to Female, 24 - 5798
+ / - Hover over image to Zoom
Other Views

    Coax Adapters, Splices and Splitters, F-Type, Female to Female, 24

    Manufacturer: Blonder Tongue
    Manufacturer #: 5798
    SKU: 25676415
    $98.89
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:F-Type
    Gender:Female (Input), Female (Output)
    No. of Splits:24
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Blonder Tongue
    • Manufacturer # 5798
    • Gender Female (Input), Female (Output)
    • No. of Splits 24
    • Adapter Type F-Type
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    F-Type, Female (Input), Female (Output), 24
    Y