Wiremold (Legrand) 5786WH Adjustable Offset Connector, White | Graybar Store
Wiremold (Legrand) - Adjustable Offset Connector, White - 5786WH
+ / - Hover over image to Zoom
Other Views

    Adjustable Offset Connector, White

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5786WH
    SKU: 25621154
    $12.02
    Checking Pricing
         
    Color / Finish:Ivory, White
    Length:3-7/16 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5786WH
    • UNSPSC 39131709
    • Color / Finish Ivory, White
    • Length 3-7/16 in. L
    Product Overview:
    Eliminates need to offset raceway when connecting to surface type panel boxes. Adjustment from surface to center of bushings is 5/8" (15.9mm) minimum to 1 3/8" (35mm) maximum. When used as adjustable offset connector, break out metal between the two holes