Wiremold (Legrand) 5780 Nipple Fitting, Steel, 500 Series, 1/2 in Thread, Single Channel Capacity, (1) 1/2 in K.O., 1/2 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Wiremold (Legrand) - Nipple Fitting, Steel, 500 Series, 1/2 in Thread, Single Channel Capacity, (1) 1/2 in K.O., 1/2 in. - 5780
+ / - Hover over image to Zoom
Other Views

    Nipple Fitting, Steel, 500 Series, 1/2 in Thread, Single Channel Capacity, (1) 1/2 in K.O., 1/2 in.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 5780
    SKU: 88279445
    $8.40
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Has Female 3/8 in (9.5 mm) Pipe Thread Inside and Male 1/2 in (12.7 mm) Pipe Thread Outside
    Capacity:Single Channel
    Knockouts:(1) 1/2 in
    Trade Size (Inches):1/2
    Use With:Hanging Either 3/8 in (9.5 mm) or 1/2 in (12.7 mm) Fixtures, Single Channel 500/700 Raceways
    Fitting Type:Nipple Fitting
    Thread Size:1/2 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 5780
    • UNSPSC 39131709
    • Additional Features Has Female 3/8 in (9.5 mm) Pipe Thread Inside and Male 1/2 in (12.7 mm) Pipe Thread Outside
    • Capacity Single Channel
    • Fitting Type Nipple Fitting
    • Knockouts (1) 1/2 in
    • Materials Steel
    • Series 500
    • Thread Size 1/2 in.
    • Material Steel
    • Trade Size (Inches) 1/2
    • Use With Hanging Either 3/8 in (9.5 mm) or 1/2 in (12.7 mm) Fixtures, Single Channel 500/700 Raceways
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    500/700 Special Nipple (Galvanized) Fitting