Pass and Seymour (Legrand) 5765-BK Straight Blade Plug, 20A, 125V, Dead Front | Graybar Store
     
Pass and Seymour (Legrand) - Straight Blade Plug, 20A, 125V, Dead Front - 5765-BK
+ / - Hover over image to Zoom
Other Views

    Straight Blade Plug, 20A, 125V, Dead Front

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 5765-BK
    SKU: 25456248
    $8.58
    Checking Pricing
         
    Amperage:20A
    Color:Black
    NEMA Rating:NEMA 5-20P
    Number of Poles:3-Pole
    Number of Wires:4-Wire
    Standard:UL 498
    Voltage Rating:125V
    Wire Size:14 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 5765-BK
    • Color Black
    • Amperage 20A
    • UNSPSC 39121402
    • Materials Nylon
    • NEMA Rating NEMA 5-20P
    • Wire Size 14 to 10 AWG
    • Voltage Rating 125V
    • Standard UL 498
    • SKU Spec Sheet
      5765-BK Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Straight Blade Plug, 20A, 125V, Dead Front